Gear oil GL-5 80W-90 for heavy duty vehicles
GEAROIL-GEAR-GL-5-80W-90-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance gear oil for heavy-duty vehicles, offering reliable protection and lubrication for highly loaded gears with long-term stability and a long storage life.
- Optimised viscosity ensures reliable lubrication and protection of heavily loaded gears across a wide temperature range.
- Meets demanding international specifications for gear oils, ensuring suitability for heavy-duty applications.
- Recommended for use wherever high-performance gear oils are required under severe operating conditions.
- Designed for long storage periods without loss of performance, supporting efficient stock management.
- Formulated to maintain stable density under defined ambient conditions, ensuring consistent behaviour in use.
Product information
Datasheets(X)
Contents | 5 l |
Viscosity grade | 80W-90 |
Approved for gear oils | API GL 5, MIL-L 2105 D |
Recommended applications for gear oils | API GL-5, MIL-L-2105D |
Shelf life from production | 5 Years |
Density | 0.895 kg/l |
Density conditions | at 23°C, 50% relative humidity |